WypAll X80 Wipers 200 wipers/case, 50 wipers/package, 4 packages/case 13" L x 12.5" W, 200PK

  • Mfr # WIP41029

  • Zoro # G006625518


product price:  $98.39
/pk 200, $0.49/ea
Free Shipping & Returns

Key Features

Material
Polypropylene & Cellulose Bend
Length
13 in
Width
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WIP41029
Zoro #
G006625518
UPC #
-
Country of Origin
United States

Dimensions

Length
13 in
Width
12.5 in

Details

Material
Polypropylene & Cellulose Bend

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.