Natural Body Wipes 350ct Refills, Tea Tree/Eucalyptus, 1400 Plant-Based Fitness Shower Wipes, 4PK
- Mfr # WX72233EBR-4
- Zoro # G622721052
product price:
$
142.99
/pk of 4, $35.75/ea
Free Shipping & Returns
Key Features
Length
8 in
Width
8 in
Cleaner Container Type
Dispensing Bucket
Number of Sheets
350
Fragrance
Tea Tea & Eucalyptus
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WX72233EBR-4
- Zoro #
- G622721052
- UPC #
- 655315722965
- Country of Origin
- Israel
- Cleaner Container Type
- Dispensing Bucket
- Number of Sheets
- 350
- Item
- Cleansing Body Wipes
- Fragrance
- Tea Tea & Eucalyptus
- Material
- 100% Plant-Based Viscose
- Formula
- Tea Tree & Eucalyptus Essential Oils
Dimensions
- Length
- 8 in
- Width
- 8 in
Description
The Embody Yoga & Fitness Body Wipes Bulk Roll offers the perfect hygiene solution for yoga, Pilates, martial arts, and fitness studios. This bulk roll contains 350 textured wipes made from plant-based cloth ensuring eco-friendliness without compromising performance. Infused with natural tea tree and eucalyptus essential oils, these wipes provide a refreshing cleanse that soothes and revitalizes skin after intense workouts. Ideal for post-workout freshness or pre-shower cleanups, these large 8” x 8” wipes deliver maximum coverage with just one swipe, minimizing waste while offering superior cleansing power. Compatible with virtually all floor and wall-mounted dispensers, Embody rolls help studios maintain premium hygiene standards with ease, enhancing the client experience and promoting a clean, serene atmosphere.Key Features: - Wipe Count & Size: 350 wipes per bulk roll, each 8” x 8” for thorough, all-body coverage - Plant-based, plastic-free cloth - Natural Ingredients: Infused with tea tree and eucalyptus essential oils for natural cleansing and soothing effects - Designed for Studios: Perfect for yoga, Pilates, barre, martial arts, spinning, aerobics, CrossFit, gymnastics, and more - Low Waste: Extra-thick, textured wipes provide maximal cleaning with minimal product use - Dispenser Compatibility: Works with virtually all floor and wall-mounted gym and studio dispensers Embody Body Wipes bring together powerful natural ingredients, eco-conscious materials, and professional-grade cleanliness to elevate every studio’s hygiene and wellness offerings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.