Shop All Sockets
Kd Tools
1/2" Drive, 30mm Metric Socket, 12 Points
Mfr # 80813
Zoro # G7009849
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard Length
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1.654"
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN351-10-10-M4-SS-55 Rubber Bumper Threaded Studs (351-10-10-M4-SS-55)
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 8-12 TPI Premium Bimetal Blade (501131)
- MORSE Hole Saw Kit, Saw Sizes 7/8" to 4-1/2" (MHS08E)
- IRWIN Hanson High Carbon Steel SAE Plug Tap 8-32NC 1 pc (1124)
- KD TOOLS 3/8" Drive, 1" SAE Socket, 6 Points (80593)
- KD TOOLS 3/8" Drive, 3/4" SAE Socket, 6 Points (80371)
- KD TOOLS Magnetic Socket Rack, 3/8 (KDT83127)
- KD TOOLS 3/8" Drive, 15/16" SAE Socket, 6 Points (80361)
- KD TOOLS 1/2" Drive, Deep Socket Set, SAE Socket (80733)
- KD TOOLS 3/8" Drive, 15/16" SAE Socket, 6 Points (80592)
- PROTO 1/2 in Drive, 1/2 in 6 pt SAE Socket, 6 Points (J7416H)
- Kd Tools Sockets & Ratchets