Kd Tools
1/2" Drive, 3/4" SAE Socket, 6 Points
Mfr # 80618
Zoro # G7024777
original price:
$14.95
14% off
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep Length
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.031"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Toggle Clamp, Inline, 1 In, 700 lbs (STC-IHH25)
- PROTO SKT 3/8DR 7/8 6PT DEEP (PO5028H)
- URREA 12-point black finish combination wrench 1-13/16" opening size (1258B)
- WESTWARD Hand Drilling Hammer, 2 1/2 Lb, Steel (2DBU3)
- KD TOOLS 3/8" Drive, 15/16" SAE Socket, 6 Points (80361)
- KD TOOLS Magnetic Socket Rack, 3/8 (KDT83127)
- KD TOOLS 3/8" Drive, Standard/Deep Socket Set, SAE, Metric Socket (84916N)
- KD TOOLS 3/8" Drive, 1" SAE Socket, 6 Points (80593)
- KD TOOLS 1/4" Drive, 10mm Metric Socket, 6 Points (80132)
- KD TOOLS 1/2" Drive, Deep Socket Set, SAE Socket (80733)
- CRAFTSMAN Sockets, 3/8" Drive 13/16" 6 Point SAE S (CMMT43008)
- Kd Tools Sockets