Kd Tools

1/2" Drive Hex Impact Socket Set, SAE, 7 pcs


product price: $75.15
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drive Size 1/2"
  • Measurement Type SAE
  • SAE or Metric SAE
  • Number of Pieces 7
  • Includes (7) 1/2" Drive 6 Point SAE Hex Impact Socket Set: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
See all product information

Product Information

Dimensions

Drive Size 1/2"

Details

Measurement Type SAE
SAE or Metric SAE
Number of Pieces 7
Includes (7) 1/2" Drive 6 Point SAE Hex Impact Socket Set: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
Item Hex Impact Socket Set
Material Chrome Molybdenum Alloy Steel

Description

SAE Hex Impact Socket Set,1/2 In.Dr,7PCS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.