Shop All Impact Sockets
Kd Tools
1/2" Drive Impact Socket Set Manganese Phosphate Coating
Mfr # 84932N
Zoro # G7010829
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 19
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Kd Tools
- MFR # 84932N
- Zoro # G7010829
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Details
Description
Impct Sckt,SAE,6 pt.,1/2 In.Drive,19 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Sledge Hammer Df 4# 15" (75.27-043)
- KRAFT TOOL Stainless Steel Outside Corner Tro, 4"x2 (PL594PF)
- RAMSET Fastener Pin, 1 1/4 In, Powder Tool, PK100 (1510)
- PROTO 1 in Drive Impact Socket 2 9/16 in Size 6 pt Standard Depth, Black Oxide (J10041)
- KD TOOLS 1/2" Drive Deep Impact Socket Set Manganese Phosphate Coating (84934N)
- KD TOOLS 1/2" Drive Impct Sckt, SAE/Metric, 6 pt., 1/2", 27 pcs., SAE/Metric (84949N)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33234)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 1 1/2 in Size, Standard Socket, Black Phosphate (49-66-6218)
- CRAFTSMAN Sockets, 1/2" Drive 13/16" SAE Deep Impa (CMMT16062)
- CAPRI TOOLS 1/2 in Drive 15/16 in 6-Point SAE Stubby Impact Socket (CP55458)
- MILWAUKEE TOOL 3/8 in Drive Standard Impact Socket 11/16 in Size, Standard Socket, Black Phosphate (49-66-6109)
- Kd Tools Impact Sockets