Shop All Hand Ratchets
Kd Tools
1/4" Drive 120 Geared Teeth Teardrop Head Style Ratchet, 9" L, Full Polish Chrome Finish
Mfr # 81034
Zoro # G7005463
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Head Style Teardrop
- Overall Length 9"
- Finish Full Polish Chrome
- Number of Geared Teeth 120
Product Information
- Brand Kd Tools
- MFR # 81034
- Zoro # G7005463
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/4" |
Overall Length | 9" |
Details
Description
Ratchet,Extra Long Handle,120XP,1/4 In. Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Die, 7/16-20NF Solid 1-1/2 In O.D. (314-6245)
- ASTRO PNEUMATIC Heavy Duty Hand Riveter, 13" (1423)
- WESTWARD Pry Bar, Double End, 36 in. L (31MA29)
- BIG HORN 2 Inch Wide Cutter Blade for Jack Plane No. 4 (19318)
- KD TOOLS 3/8" Drive 120 Geared Teeth Ratchet Repair Kit, Non Quick Release (81227P)
- KD TOOLS 1/2" Drive 84 Geared Teeth Non-Quick Release Ratchet Repair Kit (81339F)
- KD TOOLS 1/4" Drive 72 Geared Teeth Slim Head Style Slim Head Ratchet, 6" L, Full Polish Chrome Finish (81025)
- KD TOOLS 1/4" Drive 72 Geared Teeth Slim Head Style Slim Head Ratchet, 12" L, Full Polish Chrome Finish (81030)
- PROTO 1/2" Drive Ratchet Adapter, Chrome (J5447)
- MILWAUKEE TOOL 1/4 in Drive 14 7/20 in Extended Reach High Speed Ratchet (2568-20)
- STEELMAN 18-Inch Long 3/8-Inch Drive Flex-Head Ratchet (95819)
- Kd Tools Hand Ratchets