Kd Tools
1/4" Drive, 3/16" SAE Socket, 6 Points
Mfr # 80115
Zoro # G7029543
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Deep Length
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.929"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Ball Plunger, 316SS, Stnd E Force1/4-20" (SSW10-4B-316)
- SURTEK False Square 8 (122264)
- CMT Roundover Bit, 1/4-Inch Shank, 3/16-Inch Radius, Carbide-Tipped (838.222.11)
- KIPP Pull Handles thermoplastic (K0200.140082)
- KD TOOLS 3/8" Drive, Standard/Deep Socket Set, SAE, Metric Socket (84916N)
- KD TOOLS Magnetic Socket Rack, 3/8 (KDT83127)
- KD TOOLS 3/8" Drive, 1" SAE Socket, 6 Points (80593)
- KD TOOLS 3/8" Drive, 15/16" SAE Socket, 6 Points (80361)
- KD TOOLS 3/8" Drive, 15/16" SAE Socket, 6 Points (80592)
- KD TOOLS 3/8" Drive, 3/4" SAE Socket, 6 Points (80371)
- PERFORMANCE TOOL 1/4 In Dr. Hex Bit Socket 7/64 In, W36803 (W36803)
- Kd Tools Sockets