Kd Tools

1/4" Drive Socket Set, SAE, Metric, 51 pcs


product price: $110.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drive Size 1/4"
  • Measurement Type SAE, Metric
  • SAE or Metric SAE, Metric
  • Number of Pieces 51
  • Includes (20) 1/4" Drive 6 Point SAE Standard and Deep Socket Set: 3/16" to 9/16"; (13) 1/4" Drive 6 Point Metric Standard Socket Set: 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm; (13) 1/4" Drive 6 Point Metric Deep Socket Set: 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm; (1) Drive Full Polish Teardrop Ratchet: 1/4"; (1) Thumbwheel Ratchet: 1/4"; (2) Extension: 2", 6"; (1) Universal Joint packaged in a Blow Mold Case
See all product information

Product Information

Dimensions

Drive Size 1/4"

Details

Measurement Type SAE, Metric
SAE or Metric SAE, Metric
Number of Pieces 51
Includes (20) 1/4" Drive 6 Point SAE Standard and Deep Socket Set: 3/16" to 9/16"; (13) 1/4" Drive 6 Point Metric Standard Socket Set: 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm; (13) 1/4" Drive 6 Point Metric Deep Socket Set: 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm; (1) Drive Full Polish Teardrop Ratchet: 1/4"; (1) Thumbwheel Ratchet: 1/4"; (2) Extension: 2", 6"; (1) Universal Joint packaged in a Blow Mold Case
Item Socket Set

Description

Socket Set,SAE/Metric,6 pt,1/4 In.Dr,51 pcs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.