Shop All Sockets
Kd Tools
3/8" Drive, 12mm Metric Socket
Mfr # 80335
Zoro # G7008738
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Flex
- SAE or Metric Metric
- Overall Length 1.85"
- Size 12mm
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Impact Adaptor, 1" D, 1Fx3/4M (7-6)
- ZORO SELECT Drill Press Guard, 3 in. Chuck (29DY70)
- ONSRUD Routing End Mill, Up O-Flute, 1/16, 1/4 (63-701)
- WRIGHT TOOL 1 in Drive Impact Socket 1 5/8 in Size, Standard Socket, black oxide (8813)
- KD TOOLS Magnetic Socket Rack, 3/8 (KDT83127)
- KD TOOLS 3/8" Drive, 5/16" SAE Socket, 6 Points (80364)
- KD TOOLS 3/8" Drive, 15/16" SAE Socket, 6 Points (80592)
- KD TOOLS 3/8" Drive, Standard/Deep Socket Set, SAE, Metric Socket (84916N)
- KD TOOLS 3/8" Drive, 1" SAE Socket, 6 Points (80593)
- KD TOOLS 1/4" Drive, 10mm Metric Socket, 6 Points (80132)
- MILWAUKEE TOOL 3/8 in. Drive 3/8 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9062)
- Kd Tools Sockets & Ratchets