Shop All Impact Sockets
Kd Tools
3/8" Drive Impact Socket black oxide
Mfr # 84458
Zoro # G7005971
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2.157"
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Kd Tools
- MFR # 84458
- Zoro # G7005971
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2.157" |
Size | 8mm |
Details
Description
Impct Sckt,Pinless Univ,6 pt.,3/8 In.,8mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINSMITH Mounting Plate (E30WT)
- HHIP 6 Piece Optical Center Punch Set (8600-4118)
- IRWIN 9/64 in. X 2-7/8 in. L Cobalt Steel Drill Bit 1 pc (63109)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 7/16" (10 Pk) (49-66-0536)
- KD TOOLS 1/2" Drive Impact Socket Set Manganese Phosphate Coating (84932N)
- KD TOOLS 1/2" Drive Impct Sckt, SAE/Metric, 6 pt., 1/2", 27 pcs., SAE/Metric (84949N)
- KD TOOLS 1/2" Drive Deep Impact Socket Set Manganese Phosphate Coating (84934N)
- PROTO 1 in Drive Impact Socket 1 3/8 in Size 6 pt Standard Depth, Black Oxide (J10022)
- PROTO 3/4 in Drive Impact Socket 15/16 in Size 6 pt Deep Depth, Black Oxide (J07515L)
- CRAFTSMAN Sockets, 1/2" Drive 3/4" SAE Deep Impact (CMMT16061)
- SUNEX 3/4" Drive Impact Socket 6 (0436)
- Kd Tools Sockets & Ratchets