Kd Tools
Sae Tray Set (Black), 3Pc
- Zoro #: G3355967
- Mfr #: KDT83118
$39.14
- Item: Sae Tray Set (Black),3Pc
- Tool Storage Type Included: Tool Tray/Drawer Organizer
- Country of Origin (subject to change): China
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $39.14
Kd Tools #KDT83118 Specifications
- Zoro #: G3355967
- Mfr #: KDT83118
- Item: Sae Tray Set (Black),3Pc
- Tool Storage Type Included: Tool Tray/Drawer Organizer
- Country of Origin (subject to change): China
Description
A Highly Requested Item / Easy Access / Quick Id On Top Of Pins / Most Space Saving / Color Coded
Reviews of Kd Tools #KDT83118
Explore more
- Kd Tools Creeper W/ Magnet Trays, 40In KDT86995
- Kd Tools Universal Magnetic Parts Tray KDT83104
- Jones Stephens 1 PLASTIC NIPPLE CADDY TRAY N70200
- Rki SERVICE BODY TOP COMPARTMENT BOX 96"X20" BLK TC9620B
- Scrub Daddy Daddy Caddy Storage Unit DCDDY12CT
- Titan Stackable Storage Tote, 22" 3-Way TIT21222
- Stanley Fatmax Organizer 19" 014461M
- Rki SERVICE BODY TOP COMPARTMENT BOX 96"X14" BLK TC9614B
- Jones Stephens 1 1/2 PLASTIC NIPPLE CADDY TRAY N70250
- Titan Stackable Storage Tote, 18" 3-Way TIT21218
- Kd Tools Compartment Boxes