Shop KDR-LINE REACTORS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Input Line Reactor, 18.5 in H, 21 in W
- Mfr # KDRULX44L
- Zoro # G9867891
product price:Â
$
5,119.99
/ea
Key Features
Enclosure
Open
Input Voltage
575/600V AC
Max. HP
1,250 hp
Max. Output Amps
1,200 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KDRULX44L
- Zoro #
- G9867891
- UPC #
- -
- Country of Origin
- United States
- Item
- Input Line Reactor
- Enclosure
- Open
- Input Voltage
- 575/600V AC
- Max. HP
- 1,250 hp
- Max. Output Amps
- 1,200 A
- Application
- Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
- Phase
- Three
- Filter Type
- Low Z
- Watts Loss
- 1,493 W
- Features
- Protects 6-Pulse Rectifiers and Power Conversion
- Standards
- RoHS, UL Listed
- Impedance
- 3 %
- Function
- Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
- Maximum Output Power
- 1,250 hp
- Enclosure Type
- Open
- Frequency
- 50/60 Hz
- For Use With
- Variable Frequency Drive
- Maximum Output Current
- 1,200 A
Dimensions
- Depth
- 18
- Width
- 21
- Height
- 18.5
- Overall Width
- 21 in
- Overall Height
- 18.5 in
- Overall Depth
- 18 in
- Fits Chest Size
- Protects 6-Pulse Rectifiers and Power Conversion
Description
Input Line Reactor, Open, Filter Type Low Z, Maximum Output Power 1,250 hp, 575/600V AC, Maximum Output Current 1,200 A, Watts Loss 1,493 W, Overall Height 18.5 in, Overall Width 21 in, Overall Depth 18 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.