Shop KDR-LINE REACTORS

Input Line Reactor, 20 in H, 23 in W

  • Mfr # KDRULY1L
  • Zoro # G9868074

product price: 
$
7,779.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Enclosure
Open
Input Voltage
460/480V AC
Max. HP
1,100 hp
Max. Output Amps
1,320 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KDRULY1L
Zoro #
G9868074
UPC #
-
Country of Origin
United States

Dimensions

Width
23
Depth
23
Height
20
Overall Depth
23 in
Overall Height
20 in
Overall Width
23 in
Fits Chest Size
Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics

Details

Item
Input Line Reactor
Enclosure
Open
Input Voltage
460/480V AC
Max. HP
1,100 hp
Max. Output Amps
1,320 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
Low Z
Watts Loss
1,371 W
Features
Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
Standards
RoHS, UL Listed
Impedance
3 %
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Enclosure Type
Open
Frequency
50/60 Hz
For Use With
Variable Frequency Drive
Maximum Output Current
1,320 A
Maximum Output Power
1,100 hp

Description

Input Line Reactor, Open, Filter Type Low Z, Maximum Output Power 1,100 hp, 460/480V AC, Maximum Output Current 1,320 A, Watts Loss 1,371 W, Overall Height 20 in, Overall Width 23 in, Overall Depth 23 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.