DC Permanent Magnet Motor, 56C

  • Mfr # 098032.00
  • Zoro # G7789664
product price: 
$
536.99
/ea
Free Shipping & Returns

Key Features

HP
3/4
Voltage
90V DC
Nameplate RPM
1,750 RPM
Shaft Dia.
5/8 in
Frame
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
098032.00
Zoro #
G7789664
UPC #
691720001066
Country of Origin
United States
Item
DC Permanent Magnet Motor
HP
3/4
Voltage
90V DC
Nameplate RPM
1,750 RPM
Frame
56C
Full Load Amps
7.6 A
RPM Range
1,701-1,800
Motor Thermal Protection
None
Ins. Class
F
Rotation
CW/CCW
RPM Group
1701-1800
Stud Quantity
4
Brush Type
Carbon
Voltage Compatibility
90V DC
Motor Mounting Type
Face/Base
Features
Removable Base, Rugged Die Cast Endshields with Steel Bearing Inserts
Full Load Torque
27 in-lb
Standards
CSA (LR2025), UL (E49747)
Max. Ambient Temp.
40 Degrees C
Motor Application
General Application
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Design
Permanent Magnet
Bearings
Ball
Removable Base
Yes
Weight
34 lb
Motor Shaft Design
Keyed
Motor Bearings
Ball
Motor Service Factor
1
Duty Cycle
Continuous
Motor Shaft Rotation
CW/CCW
Ambient Temperature - Maximum
40 Degrees C
Application
General Purpose
Nameplate Service Factor
1
Shaft Design
Keyed
Includes
Removable Base
Full Load Current
7.6 A
Product Type
DC Motor
Bearing Type
Ball
Motor Enclosure Type
Totally Enclosed Fan Cooled
Insulation Class
F
Nameplate Voltage
90V DC
Nameplate Horsepower
3/4 hp

Dimensions

Shaft Dia.
5/8 in
Body Dia.
4 7/8 in
Overall Length
13 13/16 in
Shaft Length
1 7/8 in
Length Less Shaft
11 7/8 in
Stud Size
3/8"-16
Mounting Stud Thread Size
3/8"-16
Frame Size
56C
Shaft Diameter
5/8 in
Wire Rope Length
13 13/16 in
Length
13 13/16 in

Description

DC Permanent Magnet Motor, Motor Design Permanent Magnet DC, 3/4 HP, Nameplate RPM 1,750, Voltage 90V DC, 7.6 A Full Load Amps, 56C Frame, Full Load Torque 27 in-lb, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Removable Base Yes, Shaft Dia. 5/8 in, Motor Bearings Ball, Shaft Length 1 7/8 in

Restrictions

Hazardous material

Ratings & reviews