Input Line Reactor, 5.75 in H, 7.2 in W

  • Mfr # KDRD26L
  • Zoro # G6449116
product price: 
$
353.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
208/240V AC
Max. HP
20 hp
Max. Output Amps
59.4 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KDRD26L
Zoro #
G6449116
UPC #
-
Country of Origin
United States

Dimensions

Height
5.75
Depth
4.25
Width
7.2
Overall Height
5.75 in
Overall Depth
4.25 in
Overall Width
7.2 in
Fits Chest Size
Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics

Details

Item
Input Line Reactor
Enclosure
Open
Input Voltage
208/240V AC
Max. HP
20 hp
Max. Output Amps
59.4 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
Low Z
Watts Loss
94 W
Standards
UL Listed
Features
Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Impedance
3 %
Maximum Output Power
20 hp
Maximum Output Current
62 A
For Use With
Variable Frequency Drive
Frequency
50/60 Hz
Enclosure Type
Open

Description

Input Line Reactor, Open, Filter Type Low Z, Maximum Output Power 20 hp, 208/240V AC, Maximum Output Current 62 A, Watts Loss 94 W, Overall Height 5.75 in, Overall Width 7.2 in, Overall Depth 4.25 in

Ratings & reviews