Input Line Reactor, 5.75 in H, 7.2 in W
- Mfr # KDRD42L
- Zoro # G6975805
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
575/600V AC
Max. HP
30 hp
Max. Output Amps
32 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KDRD42L
- Zoro #
- G6975805
- UPC #
- -
- Country of Origin
- United States
- Item
- Input Line Reactor
- Enclosure
- Open
- Input Voltage
- 575/600V AC
- Max. HP
- 30 hp
- Max. Output Amps
- 32 A
- Application
- Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
- Phase
- Three
- Filter Type
- Low Z
- Watts Loss
- 106 W
- Features
- Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
- Impedance
- 3 %
- Function
- Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
- Standards
- UL Listed
- Maximum Output Power
- 30 hp
- Maximum Output Current
- 32 A
- Frequency
- 50/60 Hz
- For Use With
- Variable Frequency Drive
- Enclosure Type
- Open
Dimensions
- Width
- 7.2
- Height
- 5.75
- Depth
- 4.25
- Overall Height
- 5.75 in
- Overall Width
- 7.2 in
- Overall Depth
- 4.25 in
- Fits Chest Size
- Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
Description
Input Line Reactor, Open, Filter Type Low Z, Maximum Output Power 30 hp, 575/600V AC, Maximum Output Current 32 A, Watts Loss 106 W, Overall Height 5.75 in, Overall Width 7.2 in, Overall Depth 4.25 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.