Zoro Homepage

Input Line Reactor, High Z, 208/240V, 3.5A

  • Mfr # KDRMA23H1

  • Zoro # G6880027


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Enclosure
Open
Input Voltage
208/240V AC
Max. HP
0.75 hp
Max. Output Amps
3.5 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDRMA23H1
Zoro #
G6880027
UPC #
-
Country of Origin
United States

Dimensions

Width
4.18
Height
4.0
Depth
3.75
Overall Width
4.45 in
Overall Height
3.63 in
Overall Depth
1.78 in

Details

Item
Input Line Reactor
Enclosure
Open
Input Voltage
208/240V AC
Max. HP
0.75 hp
Max. Output Amps
3.5 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
High Z
Watts Loss
16.1 W
Features
Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
Impedance
5 %
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Standards
RoHS, UL Listed
For Use With
Variable Frequency Drive
Frequency
50/60 Hz
Maximum Output Current
5 A
Maximum Output Power
0.75 hp
Enclosure Type
Open

Description

Input Line Reactor, Open, Filter Type High Z, Maximum Output Power 0.75 hp, 208/240V AC, Maximum Output Current 5 A, Watts Loss 16.1 W, Overall Height 3.63 in, Overall Width 4.45 in, Overall Depth 1.78 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.