Input Line Reactor, High Z, 208/240V, 59.4A
Mfr # KDRC22H
Zoro # G6771432
product price: $449.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
208/240V AC
Max. HP
20 hp
Max. Output Amps
59.4 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KDRC22H
Zoro #
G6771432
UPC #
-
Country of Origin
United States
Dimensions
Depth
5.0
Height
5.75
Width
7.2
Overall Height
5.75 in
Overall Width
7.2 in
Overall Depth
5 in
Details
Item
Input Line Reactor
Enclosure
Open
Input Voltage
208/240V AC
Max. HP
20 hp
Max. Output Amps
59.4 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
High Z
Watts Loss
113.1 W
Features
Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Impedance
5 %
Standards
UL Listed
Frequency
50/60 Hz
Maximum Output Current
62 A
For Use With
Variable Frequency Drive
Enclosure Type
Open
Maximum Output Power
20 hp
Description
Input Line Reactor, Open, Filter Type High Z, Maximum Output Power 20 hp, 208/240V AC, Maximum Output Current 62 A, Watts Loss 113.1 W, Overall Height 5.75 in, Overall Width 7.2 in, Overall Depth 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.