Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Input Line Reactor, High Z, 460/480V, 1320A

  • Mfr # KDRULY2H

  • Zoro # G9867977


product price: $8,349.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Enclosure
Open
Input Voltage
460/480V AC
Max. HP
1,100 hp
Max. Output Amps
1,320 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KDRULY2H
Zoro #
G9867977
UPC #
-
Country of Origin
United States

Dimensions

Height
20
Depth
23
Width
23
Overall Width
24 in
Overall Depth
22.5 in
Overall Height
21 in

Details

Item
Input Line Reactor
Enclosure
Open
Input Voltage
460/480V AC
Max. HP
1,100 hp
Max. Output Amps
1,320 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
Low Z
Watts Loss
2,284 W
Standards
RoHS, UL Listed
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Features
Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
Impedance
5 %
Enclosure Type
Open
Maximum Output Power
1,100 hp
Maximum Output Current
1,320 A
For Use With
Variable Frequency Drive
Frequency
50/60 Hz

Description

Input Line Reactor, Open, Filter Type Low Z, Maximum Output Power 1,100 hp, 460/480V AC, Maximum Output Current 1,320 A, Watts Loss 2,284 W, Overall Height 21 in, Overall Width 24 in, Overall Depth 22.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.