Input Line Reactor, High Z, 460/480V, 77A
Mfr # KDRULF2H
Zoro # G6441093
product price: $729.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
460/480V AC
Max. HP
60 hp
Max. Output Amps
77 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KDRULF2H
Zoro #
G6441093
UPC #
-
Country of Origin
United States
Dimensions
Width
9
Depth
6
Height
7
Overall Height
7 in
Overall Width
9 in
Overall Depth
6 in
Details
Item
Input Line Reactor
Enclosure
Open
Input Voltage
460/480V AC
Max. HP
60 hp
Max. Output Amps
77 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
High Z
Watts Loss
226 W
Standards
RoHS, UL Listed
Features
Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
Impedance
5 %
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
For Use With
Variable Frequency Drive
Frequency
50/60 Hz
Enclosure Type
Open
Maximum Output Power
60 hp
Maximum Output Current
77 A
Description
Input Line Reactor, Open, Filter Type High Z, Maximum Output Power 60 hp, 460/480V AC, Maximum Output Current 77 A, Watts Loss 226 W, Overall Height 7 in, Overall Width 9 in, Overall Depth 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.