Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Input Line Reactor, High Z, 575/600V, 1440A

  • Mfr # KDRULY42H

  • Zoro # G9867785


product price: $10,379.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Enclosure
Open
Input Voltage
575/600V AC
Max. HP
1,500 hp
Max. Output Amps
1,440 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDRULY42H
Zoro #
G9867785
UPC #
-
Country of Origin
United States

Dimensions

Height
20
Width
23
Depth
23
Overall Depth
23 in
Overall Height
20 in
Overall Width
23 in

Details

Item
Input Line Reactor
Enclosure
Open
Input Voltage
575/600V AC
Max. HP
1,500 hp
Max. Output Amps
1,440 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
High Z
Watts Loss
2,985 W
Standards
UL Listed
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Features
Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
Impedance
5 %
Enclosure Type
Open
Frequency
50/60 Hz
Maximum Output Power
1,500 hp
Maximum Output Current
1,500 A
For Use With
Variable Frequency Drive

Description

Input Line Reactor, Open, Filter Type High Z, Maximum Output Power 1,500 hp, 575/600V AC, Maximum Output Current 1,500 A, Watts Loss 2,985 W, Overall Height 20 in, Overall Width 23 in, Overall Depth 23 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.