Zoro Homepage

Input Line Reactor, High Z, 575/600V, 1.7A

  • Mfr # KDRMA45H1

  • Zoro # G7154481


product price: $89.19
/ea
Free Shipping & Returns

Key Features

Enclosure
Open
Input Voltage
575/600V AC
Max. HP
1 hp
Max. Output Amps
1.7 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDRMA45H1
Zoro #
G7154481
UPC #
-
Country of Origin
United States

Dimensions

Depth
3.75
Height
4.0
Width
4.18
Overall Depth
1.78 in
Overall Height
3.63 in
Overall Width
4.45 in

Details

Item
Input Line Reactor
Enclosure
Open
Input Voltage
575/600V AC
Max. HP
1 hp
Max. Output Amps
1.7 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
High Z
Watts Loss
27 W
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Impedance
5 %
Features
Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
Standards
RoHS, UL Listed
Maximum Output Power
1 hp
Enclosure Type
Open
For Use With
Variable Frequency Drive
Maximum Output Current
2.1 A
Frequency
50/60 Hz

Description

Input Line Reactor, Open, Filter Type High Z, Maximum Output Power 1 hp, 575/600V AC, Maximum Output Current 2.1 A, Watts Loss 27 W, Overall Height 3.63 in, Overall Width 4.45 in, Overall Depth 1.78 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.