Input Line Reactor, High Z, 575/600V, 32A
Mfr # KDRE42H
Zoro # G6400301
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
575/600V AC
Max. HP
30 hp
Max. Output Amps
32 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KDRE42H
Zoro #
G6400301
UPC #
-
Country of Origin
United States
Dimensions
Depth
5.0
Height
5.75
Width
7.2
Overall Width
7.2 in
Overall Height
5.75 in
Overall Depth
5 in
Details
Item
Input Line Reactor
Enclosure
Open
Input Voltage
575/600V AC
Max. HP
30 hp
Max. Output Amps
32 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
High Z
Watts Loss
140 W
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Standards
UL Listed
Impedance
5 %
Features
Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
For Use With
Variable Frequency Drive
Enclosure Type
Open
Maximum Output Power
30 hp
Maximum Output Current
32 A
Frequency
50/60 Hz
Description
Input Line Reactor, Open, Filter Type High Z, Maximum Output Power 30 hp, 575/600V AC, Maximum Output Current 32 A, Watts Loss 140 W, Overall Height 5.75 in, Overall Width 7.2 in, Overall Depth 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.