Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Input Line Reactor, High Z, 575/600V, 336A

  • Mfr # KDRULL48H

  • Zoro # G7131284


product price: $2,109.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Enclosure
Open
Input Voltage
575/600V AC
Max. HP
350 hp
Max. Output Amps
336 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDRULL48H
Zoro #
G7131284
UPC #
-
Country of Origin
United States

Dimensions

Width
15
Height
11.38
Depth
11.75
Overall Height
11.38 in
Overall Depth
11.75 in
Overall Width
15 in

Details

Item
Input Line Reactor
Enclosure
Open
Input Voltage
575/600V AC
Max. HP
350 hp
Max. Output Amps
336 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
High Z
Watts Loss
539 W
Impedance
5 %
Features
Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Standards
RoHS, UL Listed
Maximum Output Power
350 hp
Frequency
50/60 Hz
Enclosure Type
Open
Maximum Output Current
344 A
For Use With
Variable Frequency Drive

Description

Input Line Reactor, Open, Filter Type High Z, Maximum Output Power 350 hp, 575/600V AC, Maximum Output Current 344 A, Watts Loss 539 W, Overall Height 11.38 in, Overall Width 15 in, Overall Depth 11.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.