Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Input Line Reactor, High Z, 575/600V, 610A

  • Mfr # KDRULS49H

  • Zoro # G9867855


product price: $3,449.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Enclosure
Open
Input Voltage
575/600V AC
Max. HP
600 hp
Max. Output Amps
610 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KDRULS49H
Zoro #
G9867855
UPC #
-
Country of Origin
United States

Dimensions

Depth
13.25
Height
11.38
Width
15
Overall Depth
13.5 in
Overall Height
11.38 in
Overall Width
15.5 in

Details

Item
Input Line Reactor
Enclosure
Open
Input Voltage
575/600V AC
Max. HP
600 hp
Max. Output Amps
610 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
High Z
Watts Loss
1,194 W
Features
Protects 6-Pulse Rectifiers and Power Conversion
Standards
UL Listed
Impedance
5 %
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Enclosure Type
Open
Maximum Output Current
576 A
Frequency
50/60 Hz
Maximum Output Power
600 hp
For Use With
Variable Frequency Drive

Description

Input Line Reactor, Open, Filter Type High Z, Maximum Output Power 600 hp, 575/600V AC, Maximum Output Current 576 A, Watts Loss 1,194 W, Overall Height 11.38 in, Overall Width 15.5 in, Overall Depth 13.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.