Input Line Reactor, High Z, 575/600V, 6.1A
Mfr # KDRAA58H2
Zoro # G6805495
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
575/600V AC
Max. HP
5 hp
Max. Output Amps
6.1 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KDRAA58H2
Zoro #
G6805495
UPC #
-
Country of Origin
United States
Dimensions
Height
4.0
Depth
3.75
Width
4.18
Overall Height
4.44 in
Overall Width
4.25 in
Overall Depth
2.64 in
Details
Item
Input Line Reactor
Enclosure
Open
Input Voltage
575/600V AC
Max. HP
5 hp
Max. Output Amps
6.1 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
High Z
Watts Loss
43.7 W
Standards
UL Listed
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Features
Protects 6-Pulse Rectifiers and Power Conversion
Impedance
5 %
Maximum Output Power
5.5 hp
Enclosure Type
Open
Maximum Output Current
6.8 A
Frequency
50/60 Hz
For Use With
Variable Frequency Drive
Description
Input Line Reactor, Open, Filter Type High Z, Maximum Output Power 5.5 hp, 575/600V AC, Maximum Output Current 6.8 A, Watts Loss 43.7 W, Overall Height 4.44 in, Overall Width 4.25 in, Overall Depth 2.64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.