Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Input Line Reactor, Low Z, 460/480V, 960A

  • Mfr # KDRULX2L

  • Zoro # G9868101


product price: $5,819.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Enclosure
Open
Input Voltage
460/480V AC
Max. HP
800 hp
Max. Output Amps
960 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KDRULX2L
Zoro #
G9868101
UPC #
-
Country of Origin
United States

Dimensions

Height
18.5
Depth
18
Width
21
Overall Height
18.5 in
Overall Depth
13 in
Overall Width
18.25 in

Details

Item
Input Line Reactor
Enclosure
Open
Input Voltage
460/480V AC
Max. HP
800 hp
Max. Output Amps
960 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
Low Z
Watts Loss
997 W
Impedance
3 %
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Features
Protects 6-Pulse Rectifiers and Power Conversion
Standards
RoHS, UL Listed
Frequency
50/60 Hz
Maximum Output Power
800 hp
Maximum Output Current
965 A
Enclosure Type
Open
For Use With
Variable Frequency Drive

Description

Input Line Reactor, Open, Filter Type Low Z, Maximum Output Power 800 hp, 460/480V AC, Maximum Output Current 965 A, Watts Loss 997 W, Overall Height 18.5 in, Overall Width 18.25 in, Overall Depth 13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.