Zoro Homepage

Input Line Reactor, Low Z, 575/600V, 125A

  • Mfr # KDRULH43L

  • Zoro # G6943815


product price: $779.99
/ea
Free Shipping & Returns

Key Features

Enclosure
Open
Input Voltage
575/600V AC
Max. HP
125 hp
Max. Output Amps
125 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDRULH43L
Zoro #
G6943815
UPC #
-
Country of Origin
United States

Dimensions

Depth
7.25
Width
11
Height
9
Overall Width
11 in
Overall Height
9 in
Overall Depth
7.25 in

Details

Item
Input Line Reactor
Enclosure
Open
Input Voltage
575/600V AC
Max. HP
125 hp
Max. Output Amps
125 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
Low Z
Watts Loss
261 W
Features
Protects 6-Pulse Rectifiers and Power Conversion
Impedance
3 %
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Standards
RoHS, UL Listed
For Use With
Variable Frequency Drive
Maximum Output Current
125 A
Enclosure Type
Open
Maximum Output Power
125 hp
Frequency
50/60 Hz

Description

Input Line Reactor, Open, Filter Type Low Z, Maximum Output Power 125 hp, 575/600V AC, Maximum Output Current 125 A, Watts Loss 261 W, Overall Height 9 in, Overall Width 11 in, Overall Depth 7.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.