Input Line Reactor, Low Z, 575/600V, 1.3A
Mfr # KDRMA44L1
Zoro # G7095891
product price: $77.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
575/600V AC
Max. HP
0.75 hp
Max. Output Amps
1.3 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KDRMA44L1
Zoro #
G7095891
UPC #
-
Country of Origin
United States
Dimensions
Width
4.18
Depth
3.75
Height
4.0
Overall Height
3.63 in
Overall Width
4.45 in
Overall Depth
1.78 in
Details
Item
Input Line Reactor
Enclosure
Open
Input Voltage
575/600V AC
Max. HP
0.75 hp
Max. Output Amps
1.3 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
Low Z
Watts Loss
10.9 W
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Features
Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
Impedance
3 %
Standards
RoHS, UL Listed
Frequency
50/60 Hz
For Use With
Variable Frequency Drive
Maximum Output Power
0.75 hp
Maximum Output Current
2.1 A
Enclosure Type
Open
Description
Input Line Reactor, Open, Filter Type Low Z, Maximum Output Power 0.75 hp, 575/600V AC, Maximum Output Current 2.1 A, Watts Loss 10.9 W, Overall Height 3.63 in, Overall Width 4.45 in, Overall Depth 1.78 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.