Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Input Line Reactor, Low Z, 575/600V, 472A

  • Mfr # KDRULL45L

  • Zoro # G6755935


product price: $2,087.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Enclosure
Open
Input Voltage
575/600V AC
Max. HP
500 hp
Max. Output Amps
472 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KDRULL45L
Zoro #
G6755935
UPC #
-
Country of Origin
United States

Dimensions

Depth
12.25
Height
11.38
Width
15
Overall Width
15 in
Overall Depth
12.25 in
Overall Height
11.38 in

Details

Item
Input Line Reactor
Enclosure
Open
Input Voltage
575/600V AC
Max. HP
500 hp
Max. Output Amps
472 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
Low Z
Watts Loss
587 W
Impedance
3 %
Standards
RoHS, UL Listed
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Features
Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
Maximum Output Power
500 hp
For Use With
Variable Frequency Drive
Maximum Output Current
480 A
Enclosure Type
Open
Frequency
50/60 Hz

Description

Input Line Reactor, Open, Filter Type Low Z, Maximum Output Power 500 hp, 575/600V AC, Maximum Output Current 480 A, Watts Loss 587 W, Overall Height 11.38 in, Overall Width 15 in, Overall Depth 12.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.