Input Line Reactor, Low Z, 575/600V, 6.1A
Mfr # KDRAA58L2
Zoro # G7139474
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
575/600V AC
Max. HP
5 hp
Max. Output Amps
6.1 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KDRAA58L2
Zoro #
G7139474
UPC #
-
Country of Origin
United States
Dimensions
Width
4.18
Height
4.0
Depth
3.75
Overall Depth
2.64 in
Overall Height
4.44 in
Overall Width
4.25 in
Details
Item
Input Line Reactor
Enclosure
Open
Input Voltage
575/600V AC
Max. HP
5 hp
Max. Output Amps
6.1 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
Low Z
Watts Loss
38.5 W
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Standards
UL Listed
Impedance
3 %
Features
Protects 6-Pulse Rectifiers and Power Conversion
Maximum Output Current
7.6 A
For Use With
Variable Frequency Drive
Maximum Output Power
5.5 hp
Enclosure Type
Open
Frequency
50/60 Hz
Description
Input Line Reactor, Open, Filter Type Low Z, Maximum Output Power 5.5 hp, 575/600V AC, Maximum Output Current 7.6 A, Watts Loss 38.5 W, Overall Height 4.44 in, Overall Width 4.25 in, Overall Depth 2.64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.