Shop KDR-LINE REACTORS
See all product information
Create Account
InputLineReactor, 19.13inH, 15.43inW
- Mfr # KDRULH2HE01
- Zoro # G6620284
product price:Â
$
1,453.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
460/480V AC
Max. HP
75 hp
Max. Output Amps
96 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KDRULH2HE01
- Zoro #
- G6620284
- UPC #
- -
- Country of Origin
- United States
- Item
- Input Line Reactor
- Enclosure
- UL Type 1
- Input Voltage
- 460/480V AC
- Max. HP
- 75 hp
- Max. Output Amps
- 96 A
- Application
- Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
- Phase
- Three
- Filter Type
- High Z
- Watts Loss
- 212 W
- Function
- Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
- Impedance
- 5 %
- Standards
- RoHS, UL Listed
- Features
- Protects 6-Pulse Rectifiers and Power Conversion
- Enclosure Type
- UL Type 1
- Frequency
- 50/60 Hz
- For Use With
- Variable Frequency Drive
- Maximum Output Power
- 75 hp
- Maximum Output Current
- 100 A
Dimensions
- Depth
- 15.43
- Width
- 15.43
- Height
- 19.13
- Overall Depth
- 15.43 in
- Overall Height
- 19.13 in
- Overall Width
- 15.43 in
- Fits Chest Size
- Protects 6-Pulse Rectifiers and Power Conversion
Description
Input Line Reactor, UL Type 1, Filter Type High Z, Maximum Output Power 75 hp, 460/480V AC, Maximum Output Current 100 A, Watts Loss 212 W, Overall Height 19.13 in, Overall Width 15.43 in, Overall Depth 15.43 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.