Zoro Homepage

InputReactor, HighZ, 208/240V, 273A, ULType1

  • Mfr # KDRULI21HE01

  • Zoro # G6389826


product price: $2,439.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Input Voltage
208/240V AC
Max. HP
100 hp
Max. Output Amps
273 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDRULI21HE01
Zoro #
G6389826
UPC #
-
Country of Origin
United States

Dimensions

Depth
24.37
Height
22.12
Width
20.43
Overall Depth
24.37 in
Overall Height
22.13 in
Overall Width
20.43 in

Details

Item
Input Line Reactor
Enclosure
UL Type 1
Input Voltage
208/240V AC
Max. HP
100 hp
Max. Output Amps
273 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
High Z
Watts Loss
296.4 W
Features
Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
Impedance
5 %
Standards
RoHS, UL Listed
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Maximum Output Current
275 A
Enclosure Type
UL Type 1
Maximum Output Power
100 hp
Frequency
50/60 Hz
For Use With
Variable Frequency Drive

Description

Input Line Reactor, UL Type 1, Filter Type High Z, Maximum Output Power 100 hp, 208/240V AC, Maximum Output Current 275 A, Watts Loss 296.4 W, Overall Height 22.13 in, Overall Width 20.43 in, Overall Depth 24.37 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.