InputReactor, HighZ, 208/240V, 88A, ULType1
Mfr # KDRULF25HE01
Zoro # G6460833
product price: $1,089.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
208/240V AC
Max. HP
30 hp
Max. Output Amps
88 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KDRULF25HE01
Zoro #
G6460833
UPC #
-
Country of Origin
United States
Dimensions
Height
19.13
Depth
15.43
Width
15.43
Overall Height
19.13 in
Overall Width
15.43 in
Overall Depth
15.43 in
Details
Item
Input Line Reactor
Enclosure
UL Type 1
Input Voltage
208/240V AC
Max. HP
30 hp
Max. Output Amps
88 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
High Z
Watts Loss
179.2 W
Standards
RoHS, UL Listed
Impedance
5 %
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Features
Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
Maximum Output Power
30 hp
Maximum Output Current
92 A
For Use With
Variable Frequency Drive
Enclosure Type
UL Type 1
Frequency
50/60 Hz
Description
Input Line Reactor, UL Type 1, Filter Type High Z, Maximum Output Power 30 hp, 208/240V AC, Maximum Output Current 92 A, Watts Loss 179.2 W, Overall Height 19.13 in, Overall Width 15.43 in, Overall Depth 15.43 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.