Zoro Homepage

InputReactor, HighZ, 480V, 65A, ULType1

  • Mfr # KDRF1HE01

  • Zoro # G6831325


product price: $949.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
460/480V AC
Max. HP
50 hp
Max. Output Amps
65 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDRF1HE01
Zoro #
G6831325
UPC #
-
Country of Origin
United States

Dimensions

Height
19.13
Width
15.43
Depth
15.43
Overall Depth
15.43 in
Overall Width
15.43 in
Overall Height
19.13 in

Details

Item
Input Line Reactor
Enclosure
UL Type 1
Input Voltage
460/480V AC
Max. HP
50 hp
Max. Output Amps
65 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
High Z
Watts Loss
191 W
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Features
Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
Impedance
5 %
Standards
RoHS, UL Listed
Maximum Output Power
50 hp
Enclosure Type
UL Type 1
Frequency
50/60 Hz
Maximum Output Current
85 A
For Use With
Variable Frequency Drive

Description

Input Line Reactor, UL Type 1, Filter Type High Z, Maximum Output Power 50 hp, 460/480V AC, Maximum Output Current 85 A, Watts Loss 191 W, Overall Height 19.13 in, Overall Width 15.43 in, Overall Depth 15.43 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.