Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

InputReactor, LowZ, 208/240V, 143A, ULType1

  • Mfr # KDRULF26LE01

  • Zoro # G6715125


product price: $1,199.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
208/240V AC
Max. HP
50 hp
Max. Output Amps
143 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KDRULF26LE01
Zoro #
G6715125
UPC #
-
Country of Origin
United States

Dimensions

Depth
15.43
Width
15.43
Height
19.13
Overall Height
19.13 in
Overall Depth
15.43 in
Overall Width
15.43 in

Details

Item
Input Line Reactor
Enclosure
UL Type 1
Input Voltage
208/240V AC
Max. HP
50 hp
Max. Output Amps
143 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
Low Z
Watts Loss
154 W
Impedance
3 %
Features
Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Standards
RoHS, UL Listed
For Use With
Variable Frequency Drive
Enclosure Type
UL Type 1
Frequency
50/60 Hz
Maximum Output Current
152 A
Maximum Output Power
50 hp

Description

Input Line Reactor, UL Type 1, Filter Type Low Z, Maximum Output Power 50 hp, 208/240V AC, Maximum Output Current 152 A, Watts Loss 154 W, Overall Height 19.13 in, Overall Width 15.43 in, Overall Depth 15.43 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.