InputReactor, LowZ, 208/240V, 169A, ULType1
Mfr # KDRULH22LE01
Zoro # G6553863
product price: $1,609.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Input Voltage
208/240V AC
Max. HP
60 hp
Max. Output Amps
169 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KDRULH22LE01
Zoro #
G6553863
UPC #
-
Country of Origin
United States
Dimensions
Depth
24.37
Width
20.43
Height
22.12
Overall Height
22.13 in
Overall Depth
24.37 in
Overall Width
20.43 in
Details
Item
Input Line Reactor
Enclosure
UL Type 1
Input Voltage
208/240V AC
Max. HP
60 hp
Max. Output Amps
169 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
Low Z
Watts Loss
209 W
Impedance
3 %
Features
Protects 6-Pulse Rectifiers and Power Conversion
Standards
RoHS, UL Listed
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
For Use With
Variable Frequency Drive
Maximum Output Power
60 hp
Enclosure Type
UL Type 1
Frequency
50/60 Hz
Maximum Output Current
180 A
Description
Input Line Reactor, UL Type 1, Filter Type Low Z, Maximum Output Power 60 hp, 208/240V AC, Maximum Output Current 180 A, Watts Loss 209 W, Overall Height 22.13 in, Overall Width 20.43 in, Overall Depth 24.37 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.