InputReactor, LowZ, 208/240V, 59.4A, ULType1
Mfr # KDRD26LE01
Zoro # G6889775
product price: $569.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
208/240V AC
Max. HP
20 hp
Max. Output Amps
59.4 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KDRD26LE01
Zoro #
G6889775
UPC #
-
Country of Origin
United States
Dimensions
Width
12.5
Depth
6.75
Height
12.25
Overall Width
12.5 in
Overall Depth
6.75 in
Overall Height
12.25 in
Details
Item
Input Line Reactor
Enclosure
UL Type 1
Input Voltage
208/240V AC
Max. HP
20 hp
Max. Output Amps
59.4 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
Low Z
Watts Loss
94 W
Standards
UL Listed
Impedance
3 %
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Features
Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
For Use With
Variable Frequency Drive
Maximum Output Current
62 A
Maximum Output Power
20 hp
Enclosure Type
UL Type 1
Frequency
50/60 Hz
Description
Input Line Reactor, UL Type 1, Filter Type Low Z, Maximum Output Power 20 hp, 208/240V AC, Maximum Output Current 62 A, Watts Loss 94 W, Overall Height 12.25 in, Overall Width 12.5 in, Overall Depth 6.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.