InputReactor, LowZ, 575/600V, 17A, ULType1
Mfr # KDRB45LE01
Zoro # G7172347
product price: $447.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
575/600V AC
Max. HP
15 hp
Max. Output Amps
17 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KDRB45LE01
Zoro #
G7172347
UPC #
-
Country of Origin
United States
Dimensions
Depth
6.75
Width
12.5
Height
12.25
Overall Width
12.5 in
Overall Height
12.25 in
Overall Depth
6.75 in
Details
Item
Input Line Reactor
Enclosure
UL Type 1
Input Voltage
575/600V AC
Max. HP
15 hp
Max. Output Amps
17 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
Low Z
Watts Loss
66.2 W
Features
Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Impedance
3 %
Standards
UL Listed
Maximum Output Current
19.5 A
Frequency
50/60 Hz
For Use With
Variable Frequency Drive
Enclosure Type
UL Type 1
Maximum Output Power
15 hp
Description
Input Line Reactor, UL Type 1, Filter Type Low Z, Maximum Output Power 15 hp, 575/600V AC, Maximum Output Current 19.5 A, Watts Loss 66.2 W, Overall Height 12.25 in, Overall Width 12.5 in, Overall Depth 6.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.