Zoro Homepage

InputReactor, LowZ, 575/600V, 41A, ULType1

  • Mfr # KDRC43LE01

  • Zoro # G7088943


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
575/600V AC
Max. HP
40 hp
Max. Output Amps
41 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDRC43LE01
Zoro #
G7088943
UPC #
-
Country of Origin
United States

Dimensions

Height
12.25
Width
12.5
Depth
6.75
Overall Width
12.5 in
Overall Depth
6.75 in
Overall Height
12.25 in

Details

Item
Input Line Reactor
Enclosure
UL Type 1
Input Voltage
575/600V AC
Max. HP
40 hp
Max. Output Amps
41 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
Low Z
Watts Loss
109 W
Standards
UL Listed
Impedance
3 %
Features
Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Maximum Output Power
40 hp
Enclosure Type
UL Type 1
Frequency
50/60 Hz
Maximum Output Current
41 A
For Use With
Variable Frequency Drive

Description

Input Line Reactor, UL Type 1, Filter Type Low Z, Maximum Output Power 40 hp, 575/600V AC, Maximum Output Current 41 A, Watts Loss 109 W, Overall Height 12.25 in, Overall Width 12.5 in, Overall Depth 6.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.