InputReactor, LowZ, 575/600V, 9A, ULType1
Mfr # KDRAA48L2E01
Zoro # G6774512
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
575/600V AC
Max. HP
7.5 hp
Max. Output Amps
9 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KDRAA48L2E01
Zoro #
G6774512
UPC #
-
Country of Origin
United States
Dimensions
Width
12.5
Depth
6.75
Height
12.25
Overall Height
12.25 in
Overall Depth
6.75 in
Overall Width
12.5 in
Details
Item
Input Line Reactor
Enclosure
UL Type 1
Input Voltage
575/600V AC
Max. HP
7.5 hp
Max. Output Amps
9 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
Low Z
Watts Loss
56.8 W
Standards
UL Listed
Features
Protects 6-Pulse Rectifiers and Power Conversion
Impedance
3 %
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Maximum Output Current
9.6 A
Frequency
50/60 Hz
Enclosure Type
UL Type 1
For Use With
Variable Frequency Drive
Maximum Output Power
7.5 hp
Description
Input Line Reactor, UL Type 1, Filter Type Low Z, Maximum Output Power 7.5 hp, 575/600V AC, Maximum Output Current 9.6 A, Watts Loss 56.8 W, Overall Height 12.25 in, Overall Width 12.5 in, Overall Depth 6.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.