This item is Discontinued.

Kdr-Line Reactors Output Reactor, 480V, 7.6A, ULType1 KDRULA3PE01

Output Reactor, 480V, 7.6A, ULType1 (Discontinued)

  • Mfr # KDRULA3PE01
  • Zoro # G6806511
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KDRULA3PE01
Zoro #
G6806511
UPC #
-
Country of Origin
United States

Dimensions

Width
12.5
Depth
6.75
Height
12.25
For Motor Lead Length
Up to 100 ft
Overall Depth
6.75 in
Overall Width
12.5 in
Overall Height
12.25 in

Details

Filter Type
Ultra Low Z
Enclosure
UL Type 1
Max. Output Amps
7.6 A
Standards
RoHS, UL Listed
Phase
Three
Item
Output Reactor
Max. HP
5 hp
Function
Reduce Voltage Overshoots and Reflective Wave Due to dV/dT
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Input Voltage
480V AC
Watts Loss
49 W
Impedance
1.5 %
Features
Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
Maximum Output Current
8 A
Enclosure Type
UL Type 1
Maximum Output Power
5 hp
For Use With
Variable Frequency Drive
Frequency
50/60 Hz

Description

Output Reactor, UL Type 1, Filter Type Ultra Low Z, Maximum Output Power 5 hp, 480V AC, Maximum Output Current 8 A, Watts Loss 49 W, Overall Height 12.25 in, Overall Width 12.5 in, Overall Depth 6.75 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.