1-1/2" NPT Stainless Steel Ball Valve Inline
Mfr # BVS3THFSSAGSL-150
Zoro # G1613291
product price: $749.99
/ea
Free Shipping & Returns
Key Features
Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BVS3THFSSAGSL-150
Zoro #
G1613291
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size
1 1/2 in
Overall Length
5.3 in
Handle Height
4.8 in
Nominal Valve Size
1 1/2 in
Ball Opening Size
1.5 in
Handle Length
14 in
Connection Size - Side 1
1 1/2 in
Connection Size - Side 2
1 1/2 in
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Valve Construction One-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 3,600 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.