Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" Socket Stainless Steel Ball Valve Inline

  • Mfr # BVM3SWFSSRGSL-125

  • Zoro # G6136317


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVM3SWFSSRGSL-125
Zoro #
G6136317
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1 1/4 in
Overall Length
4.3 in
Connection Size - Side 2
1 1/4 in
Handle Height
3.7 in
Connection Size - Side 1
1 1/4 in
Nominal Valve Size
1 1/4 in
Ball Opening Size
1.25 in
Handle Length
7.5 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Combustible Gases
Connection Type
Socket x Socket
Item
Ball Valve
Stem Material
316 Stainless Steel
Handle Material
300 Stainless Steel
Stem Type
Blowout Proof
Temp. Range
-50 Degrees to 500 Degrees F
Body Material
Stainless Steel
Compliance
ASME B16.34 Class 800, NACE MR0175
Ball Valve Product Group
Manual
Max. Pressure
1,920 PSI CWP
Handle Type
Lever
Seat Material
RPTFE
Standards
API 607, API 608, ASME B16.34, NACE MR0175
Seal Material
Graphite
Handle - Locking
Locking
Maximum Pressure - Combustible Gas
Not Rated
Coefficient of Volume (Cv)
115
Vacuum Service Rating
-29.912 in Hg
Connection Type - Side 1
Socket
Connection Type - Side 2
Socket
Operating Temperature - Minimum
-50 Degrees F
3-A Standard Compliance
Not Rated
Connection Gender - Side 1
Female
Vented Ball Valve
Non-Vented
Operating Temperature - Maximum
500 Degrees F
Maximum Pressure - Steam
250 PSI WSP
Included Mounting
ISO 5211 Actuator Mounting Pad
Color - Valve Handle
Red
Connection Gender - Side 2
Female
Valve Series
BVM3

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Valve Construction Three-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,920 psi, Maximum Pressure - Steam 250 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.