Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Flanged Carbon Steel Ball Valve Inline

  • Mfr # BVF2RF2FCSRGSL-100

  • Zoro # G6136271


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVF2RF2FCSRGSL-100
Zoro #
G6136271
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1 in
Overall Length
5 in
Handle Length
7.76 in
Nominal Valve Size
1 in
Connection Size - Side 1
1 in
Connection Size - Side 2
1 in
Ball Opening Size
1 in
Handle Height
3.45 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Combustible Gases
Connection Type
Flanged x Flanged
Item
Ball Valve
Standards
API 607, API 608, ASME B16.34, NACE MR0175
Stem Material
316 Stainless Steel
Ball Valve Product Group
Manual
Max. Pressure
285 PSI CWP
Temp. Range
-20 Degrees to 500 Degrees F
Handle Type
Lever
Stem Type
Blowout Proof
Handle Material
300 Stainless Steel
Compliance
ASME B16.34, NACE MR0175
Seat Material
RPTFE
Body Material
Carbon Steel
Seal Material
Graphite
Vacuum Service Rating
-29.912 in Hg
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Handle - Locking
Locking
Maximum Pressure - Steam
250 PSI WSP
Operating Temperature - Minimum
-20 Degrees F
Connection Type - Side 2
Flange
ANSI Flange Class
Class 150
Coefficient of Volume (Cv)
62
Connection Type - Side 1
Flange
Color - Valve Handle
Red
Included Mounting
Actuator Mounting Pad
Vented Ball Valve
Non-Vented
Operating Temperature - Maximum
500 Degrees F
Valve Series
BVF2

Description

Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Combustible Gases, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 285 psi, Maximum Pressure - Steam 200 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.