Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" FNPT Carbon Steel Ball Valve Inline

  • Mfr # BVM3THFCSRGSL-100

  • Zoro # G6136807


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVM3THFCSRGSL-100
Zoro #
G6136807
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1 in
Overall Length
3.8 in
Connection Size - Side 2
1 in
Handle Length
5.8 in
Ball Opening Size
1 in
Handle Height
3.4 in
Nominal Valve Size
1 in
Connection Size - Side 1
1 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Combustible Gases
Connection Type
FNPT x FNPT
Item
Ball Valve
Standards
API 607, API 608, ASME B16.34, NACE MR0175
Max. Pressure
1,973 PSI CWP
Seat Material
RPTFE
Handle Material
300 Stainless Steel
Temp. Range
-20 Degrees to 450 Degrees F
Body Material
Carbon Steel
Stem Material
316 Stainless Steel
Ball Valve Product Group
Manual
Compliance
ASME B16.34 Class 800, NACE MR0175
Handle Type
Lever
Stem Type
Blowout Proof
Seal Material
Graphite
Included Mounting
ISO 5211 Actuator Mounting Pad
Operating Temperature - Minimum
-20 Degrees F
Handle - Locking
Locking
Vented Ball Valve
Non-Vented
Coefficient of Volume (Cv)
62
Connection Gender - Side 2
Female
Connection Type - Side 1
NPT
3-A Standard Compliance
Not Rated
Color - Valve Handle
Red
Maximum Pressure - Combustible Gas
Not Rated
Vacuum Service Rating
-29.912 in Hg
Maximum Pressure - Steam
250 PSI WSP
Connection Type - Side 2
NPT
Connection Gender - Side 1
Female
Operating Temperature - Maximum
450 Degrees F
Valve Series
BVM3

Description

Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Combustible Gases, Valve Construction Three-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,973 psi, Maximum Pressure - Steam 250 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.