Zoro Homepage

1" FNPT Stainless Steel Ball Valve Inline

  • Mfr # BVS6THRSSPGSL-100

  • Zoro # G6135949


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVS6THRSSPGSL-100
Zoro #
G6135949
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1 in
Overall Length
4.3 in
Ball Opening Size
0.75 in
Handle Length
5.6 in
Connection Size - Side 1
1 in
Nominal Valve Size
1 in
Handle Height
3 in
Connection Size - Side 2
1 in

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Valve Construction One-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 6,000 psi, Maximum Pressure - Steam 250 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Standard Port

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.