Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" NPT Stainless Steel Ball Valve Inline

  • Mfr # BVS3THRSSAGSL-100

  • Zoro # G1612180


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVS3THRSSAGSL-100
Zoro #
G1612180
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1 in
Overall Length
4.3 in
Nominal Valve Size
1 in
Handle Height
3 in
Ball Opening Size
0.75 in
Connection Size - Side 2
1 in
Handle Length
5.6 in
Connection Size - Side 1
1 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Combustible Gases
Connection Type
FNPT x FNPT
Item
Ball Valve
Standards
API 607, API 608, ASME B16.34
Temp. Range
-50 Degrees to 180 Degrees F
Stem Type
Blowout Proof
Compliance
API 608,API 607, ASME B16.34, NACE MR0175
Stem Material
316 Stainless Steel
Handle Type
Lever
Features
4-5/16 in Length, ISO Mounting Pad
Max. Pressure
3,600 PSI CWP
Seat Material
Delrin(R)
Body Material
Stainless Steel
Handle Material
300 Stainless Steel
Ball Valve Product Group
Manual
Seal Material
Graphite
Coefficient of Volume (Cv)
45
Connection Gender - Side 2
Female
Vacuum Service Rating
-29.912 in Hg
Connection Type - Side 2
NPT
Operating Temperature - Maximum
180 Degrees F
Vented Ball Valve
Non-Vented
Maximum Pressure - Combustible Gas
Not Rated
Included Mounting
Actuator Mounting Pad
Handle - Locking
Locking
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
-50 Degrees F
Connection Type - Side 1
NPT
Color - Valve Handle
Red
Connection Gender - Side 1
Female
Maximum Pressure - Steam
Not Rated
Valve Series
BVS3

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Valve Construction One-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 3,600 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Standard Port

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.