Zoro Homepage

10" Stainless Steel Wafer Check Valve

  • Mfr # DD2R-36-364IX-910

  • Zoro # G1612707


product price: $3,786.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
10"
Connection Type
Flanged
Body Material
316 Stainless Steel
Item - Check Valves
Check Valve
Seal Material - Check Valves
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD2R-36-364IX-910
Zoro #
G1612707
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
10"
Overall Height
5 3/4 in
Length
5 3/4 in
Width
13 3/8 in
Size
10"
Pipe or Tube Size - Check Valves
10 in
Overall Length
5.75 in
Pipe or Tube Size
10 in
Connection Size - Side 2
10 in
Connection Size - Side 1
10 in
Nominal Valve Size
10 in

Details

Connection Type
Flanged
Body Material
316 Stainless Steel
Item - Check Valves
Check Valve
Seal Material - Check Valves
Viton
Sub-Category
Check Valve
Max. Pressure
275 psi @ 100 Degrees F
Cracking Pressure - Check Valves
1.046 psi
Mounting Orientation - Check Valves
Horizontal, Vertical
Body Material - Valves
316 Stainless Steel
Max. Water Pressure - Valves
275 psi @ 100 Degrees F
Standards
API 594 and 6D, API 598, ASME B 16.34, ASME B16.5, MSS SP-25, MSS SP-55, MSS SP-6
Cracking Pressure
1.046 psi
Seat Material - Check Valves
Viton
Max. Steam Pressure - Valves
Not Rated
Flow - Valves
26,000 gpm
Connection Type - Check Valves
Flanged Wafer x Flanged Wafer
Item
Wafer Check Valve
Seat Material
Viton
Compliance
ASME B16.5, ASME B 16.34, API 598, API 594 and 6D, MSS SP-6, MSS SP-25, MSS SP-55
Application - Valves
Process Piping
Max. Temp. - Valves
100 Degrees F
Max. Temp.
100 Degrees F
Material of Construction
316 Stainless Steel
Max. Water Pressure
275 psi @ 100 Degrees F
Mounting Position
Vertical or Horizontal
Mechanism and Body Design
Inline Wafer
Spring Material
Inconel X-750
Flow Design
Single
Spring Material - Check Valves
Inconel X-750
Seal Material
FKM
Flow
26,000 gpm
Mounting Orientation
Horizontal, Vertical
Operating Temperature - Minimum
-20 Degrees F
Connection Type - Side 1
Wafer
Maximum Pressure - Steam
Not Rated
Check Mechanism
Double Disc
For Media
Gas, Liquids
Operating Temperature - Maximum
400 Degrees F
Connection Type - Side 2
Wafer
Silent Check
Standard
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
2,600
Vacuum Service Rating
Not Rated
Check Mechanism Material
316 Stainless Steel
Valve Body Style
Inline
Maximum Pressure - Operating
275 psi
Valve Series
DD

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves 316 Stainless Steel, Pipe or Tube Size 10 in, Connection Type Flanged Wafer x Flanged Wafer, Cracking Pressure 1.046 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 100 Degrees F, Max. Water Pressure - Valves 275 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Viton, Spring Material Inconel X-750

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.